GAHD18IRPTZ - GENIE ACCESS LTD - AHD MINI | Anixter
GAHD18IRPTZ | GENIE ACCESS LTD

GENIE ACCESS LTD | GAHD18IRPTZ | AHD MINI DOME CAMERA, IR, HIGH SPEED

  • Manufacturer # GAHD18IRPTZ
  • Anixter #878579
Form Factor: MINIDOME
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Signal Process: ANALOG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items