Select Country and Language Europe, Middle East & Africa / English
Change Country
GB2B0304TPI-1 | PANDUIT

PANDUIT | GB2B0304TPI-1 | Grounding Busbar, BICSI 1/4" x 2" x 10" (6.4mm x 51mm x 254mm)

  • Manufacturer # GB2B0304TPI-1
  • Anixter #332334
Component: BUSBARS
Connection Type: MECHANICAL
Material Rating: COPPER
Description

1/4" x 2" x 10" Grounding Busbar.

Features
  • Meets BICSI and J-STD-607-A requirements for network systems grounding applications
  • Made of high conductivity copper and tin-plated to inhibit corrosion
  • Comes pre-assembled with brackets and insulators attached for quick installation
  • Use Panduit self-laminating laser/ink jet labels to identify busbars to meet TIA/EIA-606-A, see chart below
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items