Select Country and Language Europe, Middle East & Africa / English
Change Country
GB4B0624TPI-1 | PANDUIT

PANDUIT | GB4B0624TPI-1 | Grounding Busbar, BICSI 1/4" x 4" x 20" (6.4mm x 102mm x 508mm)

  • Manufacturer # GB4B0624TPI-1
  • Anixter #326835
Component: BUSBARS
Connection Type: MECHANICAL
Material Rating: COPPER
Features
  • Meets BICSI and J-STD-607-A requirements for network systems grounding applications
  • Made of high conductivity copper and tin-plated to inhibit corrosion
  • Comes pre-assembled with brackets and insulators attached for quick installation
  • Use Panduit self-laminating laser/ink jet labels to identify busbars to meet TIA/EIA-606-A, see chart below
Specifications
  • Telecommunications Main Grounding Busbar
  • Number Of 1/4 Inch Stud Hole Sets, 5/8 Inch Hole Spacing: 24
  • Number Of 3/8 Inch Stud Hole Sets, 1 Inch Hole Spacing: 6
  • Number Of 5/16 Inch Hole Sets, 5/8 Inch Spacing: 24
  • Number Of 7/16 Inch Hole Sets, 1 Inch Spacing: 6
  • Dimension: 20 Inch Length x 4 Inch Width x 1/4 Inch Height (508 mm x 102 mm x 6.4 mm )
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items