GBH19KIT - ORTRONICS - OR-GBH19KIT - | Anixter
GBH19KIT | ORTRONICS

ORTRONICS | GBH19KIT | Horizontal Ground Bar kit

  • Manufacturer # GBH19KIT | OR-GBH19KIT
  • Anixter #378311
Application: RACK/CABINET/ENCLOSURE
Component: GROUNDING KITS
Connection Type: MECHANICAL
Material Rating: COPPER
Description

Horizontal Ground Bar kit, 1 x 19.25"

Features
  • Kit includes 1- 1/4" thick electrolytic tough pitch 110 copper alloy bar, 1 - 3" bar splice plate with 2 slotted holes, 2 - white delrin insulators, 2 - #12-24 x 5/8" hex washer head screws, 2 - #12-24 x 3/4" copper flashed brass screws, 2 - #12 ccoppe r flat washers, 8 - #6-32 x 1/4" copper flashed brass screws & 8 - #6 ring terminals
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items