GBV72KIT - ORTRONICS - OR-GBV72KIT - Rack | Anixter
GBV72KIT | ORTRONICS

ORTRONICS | GBV72KIT | Rack Cabinet Ground Bar Kit,Vertical, 16 MM W x 6 MM D x 914 MM H, 7 Lb. Item Weight

  • Manufacturer # GBV72KIT | OR-GBV72KIT
  • Anixter #426009
Application: RACK/CABINET/ENCLOSURE
Component: GROUNDING KITS
Connection Type: MECHANICAL
Material Rating: COPPER
Description

Vertical Ground Bar Kit, 5/8 x 72"

Features
  • Manufactured of 1/4" thick electrolytic tough pitch 110 copper alloy bar
  • Accommodates one hole lugs or two hole lugs (5/8" on center)
  • Has 2 PEM studs at both ends for ground conductor connection
  • Kit includes 8 - 1/4" x 1/2" stainless steel hex head cap screws, 3 - white delrin insulators, 4 - 5/16" stainless steel lock washers, 8 - 1/4" stainless steel lock washers, 3 - #12-24 x 5/8" hex washer head screws, 4 - 5/16" stainless steel hex nuts & 1 - two hole long barrel compression lugs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items