Select Country and Language Europe, Middle East & Africa / English
Change Country
GC800796127 | 3M

3M | GC800796127 | WET & DRY SHEET 500 GRIT 230MMX 280MM 3M A02009

  • Manufacturer # GC800796127
  • Anixter #ABSHWAM2300G500000
Category: SHEETS
Diameter: NONE
Grit / Grade: 500 GRIT
Length: 280MM
Material: SILICON CARBIDE
Product Type: SHEET - WATERPROOF
Spindle / Bore: NONE
Width / Thickness: 230MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items