Select Country and Language Europe, Middle East & Africa / English
Change Country
GD5302 | GENIE CCTV

GENIE CCTV | GD5302 | HI RES DIGITAL D/N MINI DOME 4-9MM DC AI VF 1/3" LENS 12VDC, BLACK

  • Manufacturer # GD5302
  • Anixter #401803
Dome Color: CLEAR
Environment: INDOOR
Form Factor: MINIDOME
Lens Type: VARIABLE
PoE: NO
Position Type: FIXED
Resolution: 540 TVL
Signal Process: ANALOG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items