Select Country and Language Europe, Middle East & Africa / English
Change Country
GDVR-M616/500 | GENIE CCTV

GENIE CCTV | GDVR-M616/500 | 16CHANNEL QUADRAPLEX MPEG4 DVR500 GB HD - 100~240V

  • Manufacturer # GDVR-M616/500
  • Anixter #422239
Capacity: 4 CHANNEL
Control Format: RS485
Recorder Type: DIGITAL
Voltage/Current Type: 220 VAC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items