Select Country and Language Europe, Middle East & Africa / English
Change Country
GE-DSG-244 | INTERLOGIX

INTERLOGIX | GE-DSG-244 | 24-Port 10/100/1000Base-T with 4 Shared SFP Managed Gigabit Switch

  • Manufacturer # GE-DSG-244
  • Anixter #426508
Design Features: FIXED PORT CONFIGURATION
Device Technology: 1000BASET
No Exp Modules/Slots: 3-4
Number of Ports: 13-24
Power Cords: USA
Type of Device: STACKABLE SWITCH
Description

The GE Security GE-DSG / GE-DSSG series is a Layer 2+ managed gigabit switch designed to handle extremely large amounts of data.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items