Select Country and Language Europe, Middle East & Africa / English
Change Country
GEL-Q | GREENLEE

GREENLEE | GEL-Q | Lube, Gel-1 Quart

  • Manufacturer # GEL-Q
  • Anixter #247524
Type: LUBRICANTS
Features
  • Polymer-based, no silicon lubricant offers lower frictionand easier pulling
  • Compatible with all cable insulation types
  • Cleans up quickly. Non-staining
  • Higher lubricity than competitive products
  • Will not cement itself to the pipe
  • Dries slowly
  • Can be applied by hand or pump
  • Will not break down or separate after exposure to heat or cold
  • Environmentally safe/non-hazardous
Specifications
  • Average COF: 0.18
  • Base Material: Polymer
  • Container Capacity: 1.000 QT (0.950 L) Squeeze Bottle
  • PH Range: 7.000 - 8.000
  • Standard: C/US UL Listed
  • Sub Brand: Cable-Gel
  • Viscosity: 8000 - 12000 CPS
  • Weight: 2.300 lb. (1.000 KG)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items