Select Country and Language Europe, Middle East & Africa / English
Change Country
GF-1A320 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | GF-1A320 | GlobalFrame Cabinet, 42U, Perforated Metal Front Door, Double Perforated Metal Rear Doors, Two (2) Side Panels, Universal Top Panel, Casters, Black, 23.62" (600 mm) W x 42.28" (1074 mm) D x 79.27" (2013 mm) H (max overall)

  • Manufacturer # GF-1A320
  • Anixter #434277
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: YES
Nema Rating: NO
Overall Depth: 42.28"
Overall Height: 79.27"
Overall Width: 23.62"
Rack Units: 42U
Seismic Rating: NO
Type: FREE-STANDING
Description

With a wide range of thermal, power and cable management accessories to boot, the scope and universal appeal of the GlobalFrame Cabinet System can't be denied. As an easy-to-use, cost effective, computer and network equipment storage cabinet that compl ies with data center, computer room and premise network equipment room requirements, the enhanced frame design of the GlobalFrame handles up to 3000 lb (1360 kg) of equipment load. Equipment mounting rails are easily adjustable by loosening three hex n uts and the numbered markings provide easy vertical alignment during adjustment. The rails feature a Z-shaped design and have attachment points along the sides for accessory cable rings that create a vertical pathway for cables. Every cabinet includes a top panel, front and rear doors, PDU mounting brackets, casters, leveling feet and floor attachment brackets.

This part has been discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items