GF-2A320 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | GF-2A320 | 45U, G-SERIES CABINET 600 X 1050, 2 X SIDES STNDRD TOP PANEL

  • Manufacturer # GF-2A320
  • Anixter #477034
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: SERVER
Mounting Width: 19"
Nema Rating: NO
Overall Depth: 1050MM
Overall Height: 84.52"
Overall Width: 600MM
Rack Units: 45U
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items