GF-2D420-CB - CHATSWORTH PRODUCTS INC (CPI) | Anixter
GF-2D420-CB | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | GF-2D420-CB | Network Cabinet System, 27.6" Width x 47.2" Depth x 84.75" Height, Black Epoxy-Polyester Hybrid Powder Coat Paint, Steel/Aluminum, 2 Side Panel

  • Manufacturer # GF-2D420-CB
  • Anixter #539599
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Nema Rating: NO
Overall Depth: 47.2"
Overall Height: 84.52"
Overall Width: 31.5"
Rack Units: 45U
Seismic Rating: NO
Type: FREE-STANDING
Features
  • Industry-Standard Sizes Make Selection Easy
  • Two Configurations to Support Front-to-Rear or Front-to-Top Airflow
  • Wide Range of Thermal and Cable Management Accessories
  • Fully Compatible with Aisle Containment Solutions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items