Select Country and Language Europe, Middle East & Africa / English
Change Country
GFMW-0100 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | GFMW-0100 | 24-100P DEPIC FLEXGEL III ASP TYPE AFMW GOPHER RESISTANTMF 106583933

  • Manufacturer # GFMW-0100 | 106583933
  • Anixter #E-010024GFMW
Conductor/Pair Count: 100 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
Sheath - Exchange: BARE CORRUGATED 8 MIL ALUMINUM/6 MIL STEEL, DJ ASP
Type: EXCHANGE CABLE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items