GL24WD | GREAT LAKES CASE & CABINET

GREAT LAKES CASE & CABINET | GL24WD | WD Wall Mount, 24"H, Plexi Door, RoHS, Black

  • Manufacturer # GL24WD
  • Anixter #332125
Airflow: SIDE-TO-SIDE
Color: BLACK
Material: STEEL
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 32.13"
Overall Height: 24"
Overall Width: 24"
Rack Units: 11U
Rail Style: TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
Description

WD Series Wall Mount, 24"H x 24"W x 32.13"D, Usable depth 30", Maximum rail spacing 23", 11 RMU, Plexiglas door, Weight capacity 250 lbs., Shipping weight 125 lbs.

Features
  • 19" EIA 310-E Compliant
  • 2 pair of #12-24 rails; fully adjustable
  • The WD provides additional depth for larger pieces of equipment
  • Solid Steel or Plexiglas Doors
  • 1, 2, 3, and 4" conduit knockouts
  • Pin hinges provide added strength for rear section
  • Dust Kit available to protect equipment in high dust/industrial areas
  • Weight tested to " of deflection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items