GL25WM | GREAT LAKES CASE & CABINET

GREAT LAKES CASE & CABINET | GL25WM | 25U WALL MOUNT, WITH PLEXI DOOR 622MM DEEP

  • Manufacturer # GL25WM
  • Anixter #425855
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Height: 48"
Rack Units: 25U
Seismic Rating: NO
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items