GL36SR | GREAT LAKES CASE & CABINET

GREAT LAKES CASE & CABINET | GL36SR | Wall Mount Swing Rack, 36"H x 20.75"W x 18.00"D, Usable depth 16", 19 RMU, Weight capacity 100 lbs., Shipping weight 36 lbs., RoHS, Black

  • Manufacturer # GL36SR
  • Anixter #267186
Color: BLACK
Height: 3'
Material: STEEL
Mounting Width: 19"
Rack Units: 19U
Seismic Rating: NO
Type: WALL-MOUNT
Description

Wall Mount Swing Rack, 36"H x 20.75"W x 18.00"D, Usable depth 16", 19 RMU, Weight capacity 100 lbs., Shipping weight 36 lbs.

Features
  • 19" EIA 310-E Compliant
  • #12-24 mounting holes
  • 180 deg. positive stop with stay open hinge pins
  • Easy to assemble, install and mount
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items