GL36WM | GREAT LAKES CASE & CABINET

GREAT LAKES CASE & CABINET | GL36WM | WM Wall Mount, 36"H, Plexi Door, RoHS, Black

  • Manufacturer # GL36WM
  • Anixter #200610
Airflow: SIDE-TO-SIDE
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 24.5"
Overall Height: 36"
Overall Width: 21.25"
Rack Units: 19U
Rail Style: TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
Description

WM Series Wall Mount; 36"H x 21.25"W x 24.5"D, Usable depth 22", Maximum rail spacing 17.62", 19 RMU, Plexiglas door, Weight capacity 250 lbs., Shipping weight 125 lbs.

Features
  • 19" EIA 310-E Compliant
  • Horseshoe knockouts on the top and bottom of the enclosure allow already configured patch panels to be installed
  • 2 pair of #12-24 rails; fully adjustable
  • Solid Steel or Plexiglas Doors
  • 1, 2, and 3" conduit and horseshoe knockouts
  • Full piano hinge provides added strength for rear section
  • Dust Kit available to protect equipment in high dust/industrial areas
  • Center swing-out section provides front/rear access to cables
  • Reversible cabinet for left or right hand swing-out
  • Vented side panels for air flow
  • Weight tested to " of deflection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items