Select Country and Language Europe, Middle East & Africa / English
Change Country
GL41E-60100P | GREAT LAKES CASE & CABINET

GREAT LAKES CASE & CABINET | GL41E-60100P | 41U, ENHANCED SERIES 19" ENCL.600 X1000, VENT TOP, PLEX DOORVENT REAR/SOLID SIDE

  • Manufacturer # GL41E-60100P
  • Anixter #374462
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 800MM
Overall Width: 600MM
Rack Units: 41U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items