Select Country and Language Europe, Middle East & Africa / English
Change Country
GNDSB | CABLOFIL

CABLOFIL | GNDSB | Split bolt grounding lug, accommodates gauges AWG 4 -14 grounding wires

  • Manufacturer # GNDSB
  • Anixter #324078
Components: ACCESSORIES
Type: WIRE BASKET
Description

Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy; three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.

Features
  • Accommodates AWG 3-14 grounding wires.
  • Use one GNDSB every 60' and/or at the end of each cable tray run. If cable tray is used as an Equipment Grounding Conductor, use one on each section of tray for a code compliant installation.
  • Works with any size Cablofil tray.
  • UL Listed, CSA Approved.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items