Select Country and Language Europe, Middle East & Africa / English
Change Country
GOCB106 | BELDEN

BELDEN | GOCB106 | 6-F 62.5/125 MM LT OUTDOOR OM1 3.2/1.1DB 200/600MHZ/KM STEEL TAPE PE BLK

  • Manufacturer # GOCB106
  • Anixter #372-BEL62-LTACT-06
All-Dielectric: NO
Armored: YES
Cable Type: LOOSE TUBE
Fiber Count: 6
Fiber Type: OM1 62.5 MICRON MULTIMODE
Rodent Protected: YES
Self-Support: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items