GPB24-X | PANDUIT

PANDUIT | GPB24-X | 24 Port Punchdown Base, Category 6, Pack of 10

  • Manufacturer # GPB24-X
  • Anixter #225333
Category: CATEGORY 6
Color: IVORY
Family: GIGA-PUNCH
Market Name: INTEGRITY
Number of Pairs: 96
Number of Ports: 24
Sub Family: 110 BLOCK
Termination: 110
Features
  • Exceed TIA/EIA-568-B.2-1 Category 6 standard
  • Ideal for use in cross-connects and consolidation point applications
  • Highly visible color-coded wiring slots ease wiring
  • Sturdy one-piece design
  • Available with or without mounting legs for a variety of mounting options
  • Multiple mounting holes available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items