GPB484R2Y | PANDUIT

PANDUIT | GPB484R2Y | Two 96 Pair Pre-Mounted Category 6 Punchdown Bases With 4-Pair Connector Kit

  • Manufacturer # GPB484R2Y
  • Anixter #221056
Category: CATEGORY 6
Color: IVORY
Family: GIGA-PUNCH
Market Name: INTEGRITY
Number of Pairs: 192
Number of Ports: 24
Rack Units: 2
Sub Family: 110 BLOCK PANEL KIT
Termination: 110
Features
  • Exceed TIA/EIA-568-B.2-1 Category 6 standard
  • Ideal for use in cross-connects and consolidation point applications
  • Provide pre-packaged components necessary for termination
  • Include required quantity of bases and 4-pair connecting blocks, label holders, and labels
  • Highly visible color-coded wiring slots ease wiring
  • Mount to standard TIA/EIA 19" racks
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items