Select Country and Language Europe, Middle East & Africa / English
Change Country
GPB484R4WJY | PANDUIT

PANDUIT | GPB484R4WJY | Two 96 Pair Pre-Mounted Category 6 Punchdown Bases with 4-Pair Conn Kit/Jumper Troughs

  • Manufacturer # GPB484R4WJY
  • Anixter #213000
Category: CATEGORY 6
Color: BLACK
Family: GIGA-PUNCH
Market Name: INTEGRITY
Number of Pairs: 96
Number of Ports: 24
Sub Family: 110 BLOCK PANEL KIT
Features
  • Exceed TIA/EIA-568-B.2-1 Category 6 standard
  • Ideal for use in cross-connects and consolidation point applications
  • Provide pre-packaged components necessary for termination
  • Include required quantity of bases and 4-pair connecting blocks, label holders, and labels
  • Highly visible color-coded wiring slots ease wiring
  • Mount to standard TIA/EIA 19" racks
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items