Select Country and Language Europe, Middle East & Africa / English
Change Country
GPBW24-X | PANDUIT

PANDUIT | GPBW24-X | 24 Port Punchdown Base With Legs, Category 6, Pack of 10

  • Manufacturer # GPBW24-X
  • Anixter #256684
Family: 110 BLOCK
Number of Pairs: 100
Sub Family: 110 BLOCK
Features
  • Exceed TIA/EIA-568-B.2-1 Category 6 standard
  • Ideal for use in cross-connects and consolidation point applications
  • Highly visible color-coded wiring slots ease wiring
  • Sturdy one-piece design
  • Available with or without mounting legs for a variety of mounting options
  • Multiple mounting holes available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items