Select Country and Language Europe, Middle East & Africa / English
Change Country
GPCB5-XY | PANDUIT

PANDUIT | GPCB5-XY | 5-pair Category 6 punchdown connecting block. Cross-connect end of connecting block accepts discrete wires or a patch cord connector, pack of 10

  • Manufacturer # GPCB5-XY
  • Anixter #256685
Category: CATEGORY 6
Color: IVORY
Family: GIGA-PUNCH
Number of Pairs: 5
Sub Family: 110 BLOCK
Termination: 110
Features
  • Exceed TIA/EIA-568-B.2-1 Category 6 standard
  • Available in 4 or 5-pair connection blocks
  • Highly visible color-coded wiring slots ease wiring
  • Can be terminated with single or multiple position punchdown tools
  • Can be utilized with discrete wires or GP6(TM) PLUS Patch Cord Connector
  • Constructed of UL 94V-0 high impact polycarbonate material
  • Patented single piece robust construction
  • Optional 4-pair retaining clip (GPRC4) provides additional conductor retention and minimizes errors during moves, adds, and changes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items