Select Country and Language Europe, Middle East & Africa / English
Change Country
GPKBW24Y | PANDUIT

PANDUIT | GPKBW24Y | 96 Pair Standard Density Punchdown Termination Kit, Category 6

  • Manufacturer # GPKBW24Y
  • Anixter #221054
Category: CATEGORY 6
Color: IVORY
Family: GIGA-PUNCH
Market Name: INTEGRITY
Number of Pairs: 96
Number of Ports: 24
Sub Family: 110 BLOCK
Termination: 110
Features
  • Exceed ANSI/TIA/EIA-568-C.2 Category 6 standard
  • Ideal for use in cross-connects and consolidation point applications
  • Provide pre-packaged components necessary for termination
  • Kit includes required quantity of bases and 4-pair connecting blocks, label holders and labels
  • Highly visible color-coded wiring slots ease wiring
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items