GPKBW432Y | PANDUIT

PANDUIT | GPKBW432Y | 432 Pair High Density Punchdown Termination Kit, Category 6

  • Manufacturer # GPKBW432Y
  • Anixter #212998
Category: CATEGORY 6
Color: IVORY
Family: GIGA-PUNCH
Number of Pairs: 432
Number of Ports: 108
Rack Units: 4
Termination: 110
Features
  • Exceed ANSI/TIA/EIA-568-C.2 Category 6 standard
  • Ideal for use in cross-connects and consolidation point applications
  • Provides pre-packaged components necessary for termination
  • Kit includes required quantity of bases and 4-pair connecting blocks, label holders and labels
  • Highly visible color-coded wiring slots ease wiring
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items