Select Country and Language Europe, Middle East & Africa / English
Change Country
GPPC2IG3Y | PANDUIT

PANDUIT | GPPC2IG3Y | One 2 pair GP6(TM) Connector on each end. Meets Category 5 performance requirements.

  • Manufacturer # GPPC2IG3Y
  • Anixter #OO03-PA702-09
Category: CATEGORY 5E
Color: GREY
Connector Type: 110 TO 110
Lengths: 3 FT. : 0.91 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: 110 PATCH CORDS
Type: PATCH CORDS
Features
  • Factory assembled patch cord assembly
  • Ideal for use in cross-connect applications with GP6(TM) PLUS Connector Blocks
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items