Select Country and Language Europe, Middle East & Africa / English
Change Country
GPPC4IG9A | PANDUIT

PANDUIT | GPPC4IG9A | One 4 pair GP6(TM) PLUS Connector wired to a RJ45 Pan-Plug 568A Wiring.

  • Manufacturer # GPPC4IG9A
  • Anixter #MO09-PA704-01
Category: CATEGORY 6
Color: WHITE
Connector Type: 110 TO MODULAR
Family: GIGA-PUNCH
Lengths: 9 FT. : 2.74 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: 110 PATCH CORDS
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items