GPQC17-1/0 | PANDUIT

PANDUIT | GPQC17-1/0 | Access Floor Grounding Clamp, 1 3/4" (44.5mm) Round

  • Manufacturer # GPQC17-1/0
  • Anixter #443497
Application: RAISED/ACCESS FLOOR
Connection Type: MECHANICAL
Material Rating: COPPER
Description

Access floor grounding clamp for 1 1/2" round pedestals.

Features
  • Bond mesh common bonding network (MCBN) conductors to each other and bond the access floor pedestals to the conductors
  • Captive u-bolt design utilizes a single hinged bolt to speed installation
  • Specifically designed to bond perpendicular MCBN conductors per TIA-942
  • Accommodate conductors from #6 - 1/0 AWG, minimizes inventory requirements
  • Bond round and square access floor pedestals for greater flexibility
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items