Select Country and Language Europe, Middle East & Africa / English
Change Country
GPS-MOD | BICC BRAND-REX

BICC BRAND-REX | GPS-MOD | CABLE, 24 AWG, 4 PAIR, SOLID BARE COPPER POLYOLEFIN, LIMITED FIRE HAZARD COLOR BLACK OVERALL ALUMINUM MYLAR SHIELD AND 49% TINNED COPPER WIRE BRAID CAT 5 SHIELDED TWISTED PAIR NATO STOCK NUMBER: 6145-99-001-9000

  • Manufacturer # GPS-MOD
  • Anixter #9F240480BR-02
Conductor Count: 4 PAIRS
Conductor Material: BARE COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 100 OHM NOMINAL IMPEDANCE
Insulation Material: PO-POLYOLEFIN
Jacket Color: BLACK
Jacket Material: LSNH-LOW SMOKE/NO OR 'ZERO' HALOGEN
NEC Rating: NOT LISTED BY UL UNDER NEC
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items