GPS-P26-MOD | BICC BRAND-REX

BICC BRAND-REX | GPS-P26-MOD | CABLE, 26 AWG, 4 PAIR, CAT 5 SHIELDED TWISTED PAIR STRANDED BARE COPPER POLYOLEFIN, LIMITED FIRE HAZARD OVERALL ALUMINUM/MYLAR AND 65% TINNED COPPER WIRE BRAID COLOR BLACK NATO STOCK NUMBER: 6145-99-001-9001

  • Manufacturer # GPS-P26-MOD
  • Anixter #9F2604STP-5BR-MOD
Armor Type: TINNED COPPER WIRE BRAID
Armor: YES
Conductor Count: 4 PAIRS
Conductor Material: BARE
Conductor Size: 26 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: LFH-LIMITED FIRE HAZARD
Jacket Material: LFH-LIMITED FIRE HAZARD
Screen/Shield Type: FOIL
Screen/Shield: YES
Shield Construction: OVERALL
UL: NO
Voltage Rating: 60V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items