Select Country and Language Europe, Middle East & Africa / English
Change Country
GQC4Z | GENIE CCTV

GENIE CCTV | GQC4Z | HIGH RESOLUTION COLOUR QUAD PROCESSOR WITH LOOP I/O 1024 X 512, ZOOM

  • Manufacturer # GQC4Z
  • Anixter #417491
Environment Type: INDOOR
Format: COLOR
Multiplexer Type: QUAD SPLITTER
Voltage/Current Type: 12 VAC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items