Select Country and Language Europe, Middle East & Africa / English
Change Country
GR12X6X48PG | PANDUIT

PANDUIT | GR12X6X48PG | Wire Basket, 12" W x 6" D x 48" L (300mm x 150mm x 1200mm ), Pre-Gal

  • Manufacturer # GR12X6X48PG
  • Anixter #362743
Components: STRAIGHT SECTION
Finish: PRE-GALVANIZED
Material: STEEL
Type: WIRE BASKET
Description

12"Wx6"Dx48"L section used to carry cables horizontally throughout the system. Centers the basket between pedestal supports. Attaches to GRPBPG pedestal bracket to provide secure connection and electrical bond to raised floor pedestal.

Features
  • Drop-in basket sections are supplied in two widths (21" and 12"), two depths (4" and 6"), and two lengths (24" and 48")
  • Feature all rounded edges
  • Require no cutting or deburring of sharp edges
  • Accommodate 24" x 24" and 600mm x 600mm raised floor grids
  • Made from pre-galvanized steel wire
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items