Select Country and Language Europe, Middle East & Africa / English
Change Country
GR55/6000304 | OBO BETTERMANN UK LTD

OBO BETTERMANN UK LTD | GR55/6000304 | MESH WIRE BASKET TRAY 55MM X 300MM X 3MTR

  • Manufacturer # GR55/6000304
  • Anixter #GR55/6000304
Components: STRAIGHT SECTION
Finish: HOT DIP GALV.
Material: STEEL
Type: WIRE BASKET
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items