GRBRC4PG | PANDUIT

PANDUIT | GRBRC4PG | Accessory, Bend Radius Control Corner for 4" (100mm) Deep Wire Baskets

  • Manufacturer # GRBRC4PG
  • Anixter #386046
Components: ACCESSORIES
Material: STEEL
Type: WIRE BASKET
Description

Bend radius control corner for 4" deep basket sections. Device snaps into corners to provide 1.5" (38mm) bend radius control. Sheet metal construction.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items