GRLC21X6PG | PANDUIT

PANDUIT | GRLC21X6PG | Accessory, Level Change Component, 21" W x 6" D (530mm x 150mm)

  • Manufacturer # GRLC21X6PG
  • Anixter #386048
Components: ACCESSORIES
Material: STEEL
Type: WIRE BASKET
Description

21"Wx6"D level change section used to create vertical offsets up to 12". Attaches to GRPBPG pedestal bracket to provide secure connection and electrical bond to raised floor support pedestal.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items