GRPB12PG | PANDUIT

PANDUIT | GRPB12PG | Bracket, Pedestal GridRunner 1" (25mm) to 2" (50mm)

  • Manufacturer # GRPB12PG
  • Anixter #383773
Cable Management Type: ACCESSORIES
Color: BLACK
Type: INSTALLATION
Description

Pre-assembled bracket quickly attaches to all 1 - 2" diameter raised floor pedestals. Provides secure mounting point on three sides of the pedestal for all basket sections and an electrical bond to the pedestal. Use 7/16" nut driver to assemble to pede st

Features
  • Allows the wire basket sections to be supported on three sides of a single support bracket
  • Forms a mechanical electrical bond to the raised floor pedestal
  • Made from pre-galvanized steel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items