Select Country and Language Europe, Middle East & Africa / English
Change Country
GS550IRTDN | GENIE CCTV

GENIE CCTV | GS550IRTDN | D/N CAM C/W15 SUPER LEDS 540 TVL HI RES DNR BULLET DC AI V/F - DC12V

  • Manufacturer # GS550IRTDN
  • Anixter #372384
Form Factor: BULLET
PoE: NO
Position Type: FIXED
Resolution: 540 TVL
Signal Process: ANALOG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items