Select Country and Language Europe, Middle East & Africa / English
Change Country
GS8EMGS-SN-BK-20 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | GS8EMGS-SN-BK-20 | CBL ASSY MOD-HDM 24-4PR SOLID CAT6 T568A/B MGS400 6.1M CPC3282-13F020 BLACK

  • Manufacturer # GS8EMGS-SN-BK-20 | CPC3282-13F020
  • Anixter #281489
Category: CATEGORY 6
Color: BLACK
Connector Type: DATA CONNECTOR TO MOD
Family: GIGASPEED XL
Lengths: 6.1 M : 20.01 FT.
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

GS8E, 4 pair, Grey, RJ45-MGS400(Black), 6.1m

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items