Select Country and Language Europe, Middle East & Africa / English
Change Country
GS8EMGS-SN-WH-20 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | GS8EMGS-SN-WH-20 | 24 AWG, 4 PAIR, MODULAR CABLE ASSEMBLY HIGH DENSITY MODULE SOLID CAT 6 T568A/B WIRING MGS400 6.1 METER COLOR WHITE COMCODE: CPC3282-83F020

  • Manufacturer # GS8EMGS-SN-WH-20 | CPC3282-83F020
  • Anixter #255783
Category: CATEGORY 6
Color: WHITE
Connector Type: DATA CONNECTOR TO MOD
Family: GIGASPEED XL
Lengths: 6.1 M : 20.01 FT.
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items