Select Country and Language Europe, Middle East & Africa / English
Change Country
GT-751024 | BICC BRAND-REX

BICC BRAND-REX | GT-751024 | RG62 MINIATURE OD 3.81MM 26AWG PE THREAD&TUBE/TCWB/PVC GREY 93OHM UL1379

  • Manufacturer # GT-751024
  • Anixter #307-011-062A-M2
Braid %: 90% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: COAXIAL
Conductor Material: TINNED COPPER
Conductor Size: 26 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: SEMI AIR SPACED
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 93 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Mil-C-17: M17/30-RG62
NEC Rating: NOT LISTED BY UL UNDER NEC
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
Screen/Shield Type: BRAID ONLY
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items