Select Country and Language Europe, Middle East & Africa / English
Change Country
GT753074 | BICC BRAND-REX

BICC BRAND-REX | GT753074 | 0.22 MM, 3 PAIR, (7/0.2MM) TINNED COPPER PE, LOW SMOKE ZERO HALOGEN OVERALL ALUMINUM TAPE WITH DRAIN WIRE COLOR GRAY LOW SMOKE ZERO HALOGEN JACKET SE966

  • Manufacturer # GT753074
  • Anixter #9F220381-09
Conductor Count: 3 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 0.2MM
Conductor Type: STRANDED CONDUCTOR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Insulation Material: PE-POLYETHYLENE
Jacket Color: GRAY (SLATE)
Jacket Material: LSNH-LOW SMOKE/NO OR 'ZERO' HALOGEN
NEC Rating: NOT LISTED BY UL UNDER NEC
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items