GUARD-10 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | GUARD-10 | Rack Fan Guard, Hamburger Grille, 8.69" Width x 0.25" Depth x 8.69" Height, Steel, Black Powder Coated, For 10" Fan

  • Manufacturer # GUARD-10
  • Anixter #231099
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Features
  • Fitting 4-1/2 Inch Fans, Fan Guards are Hamburger Grille Style and have a Black Powder Coat Finish
  • Includes Hardware
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items