Select Country and Language Europe, Middle East & Africa / English
Change Country
GUCN812 | BELDEN

BELDEN | GUCN812 | 12-F 9/125 SM LT IN/OUTDOOR OS1 0.4/0.3DB 1310/1550NM/KM STEEL TAPE LSNH BLK

  • Manufacturer # GUCN812
  • Anixter #372-BEL9-LTACT-12
All-Dielectric: NO
Armored: YES
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OS1 SINGLE-MODE
Rodent Protected: YES
Self-Support: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items