Select Country and Language Europe, Middle East & Africa / English
Change Country
GXL-6-37-B | THERM-O-LINK INC

THERM-O-LINK INC | GXL-6-37-B | SAE J1128-TYPE GXL 6 AWG WHITE. FORD ESB-M1L85-B, CHRYSLER MD-8900, PACKARD M-3070. USE FOR ENGINE & BODY WIRING HARNESSES IN PASSENGER CARS, TRUCKS, TRACTORS, & OFF-THE-ROAD VEHICLES WHERE SUPERIOR HEAT RESISTANCE IS REQUIRED.

  • Manufacturer # GXL-6-37-B
  • Anixter #6GXL-0601-9
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 6 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 37 STRANDS IN EACH CONDUCTOR
Insulation Color Code: WHITE
Insulation Material: XLPE-CROSS LINKED POLYETHYLENE
RoHS Compliant: YES
SAE Spec: J1128
Type: GXL-GENERAL PURPOSE CROSSLINKED POLYETHYLENE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items