Select Country and Language Europe, Middle East & Africa / English
Change Country
H000X044F1C | PANDUIT

PANDUIT | H000X044F1C | White, 1/4" diameter heat shrinkable polyolefin.

  • Manufacturer # H000X044F1C
  • Anixter #325929
RoHS Compliant: YES
Type: LABELS
Features
  • Labels offer crisp, clear legends with superior legibility
  • Meets UL Standard 224 for flammability
  • Shrink ratio 3:1
  • Each cassette contains a continuous roll of flattened polyolefin that can be cut-to-length and partially cut
  • For use in PanTher(TM) LS8 and Cougar(TM) LS9 Hand-Held Thermal Transfer Printers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items