Select Country and Language Europe, Middle East & Africa / English
Change Country
H050X044H1T | PANDUIT

PANDUIT | H050X044H1T | ThermTrans, Heatshrink Tubing, Mil Grade Polyolefin, .50" W x .44" H, White, Pack of 2000

  • Manufacturer # H050X044H1T
  • Anixter #H050X044H1T
RoHS Compliant: YES
Type: LABELS
Description

White, 1/4" diameter polyolefin, 2000/roll.

Features
  • Labels offer crisp, clear legends with superior legibility
  • Meets UL Standard 224 for flammability and AMS-DTL-23053/5C (Class 1 and Class 3)
  • Will meet MIL-M-81531, MIL-STD202F, and MIL-STD-883E when printed with RMH4BL or RHH4BL-S ribbons
  • Shrink ratio 3:1
  • Pre-cut flattened polyolefin is both thermal transfer and dot matrix printable and supplied roll mounted on plastic carrier
  • PANDUIT labeling software packages include all label formats for quick and easy label production
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items