Select Country and Language Europe, Middle East & Africa / English
Change Country
H4X4LG6 | PANDUIT

PANDUIT | H4X4LG6 | Slotted Hinged Duct, PVC, 4"X4"X6'L, Light Gray

  • Manufacturer # H4X4LG6
  • Anixter #314534
Components: SLOTTED DUCT STANDARD
Fiber Duct H x W: 4" X 4"
Finish: GREY
Material: PVC
Type: CABLE ROUTING / WIRING DUCT
Features
  • Specifications
  • Wide slot/finger design provides excellent wire management in general purpose applications and is compatible a wide range of wire sizes and component types
  • Made of lead-free PVC
  • Rated for continuous use temperature: 122F (50C)
  • UL94 Flammability Rating V-0
  • Conforms with NFPA 79-2007 section 13.3.1 requirement for flame retardant material
  • Provided with standard mounting holes
  • Base and cover length is 6 ft.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items